Apply to be a TradeMaster!
Main product image of Modular Data Jack, Ivory, 6-Position, 6-Conductor, Usdoc, Category 3 Rj11, 5547-3EV
Magnifying glass
Hover image to zoom

Modular Data Jack, Ivory, 6-Position, 6-Conductor, Usdoc, Category 3 Rj11, 5547-3EV

Brand:
Eaton
SKU:
5547-3EV
Rating:
(0)
Q&A:
(0)
Modular Data Jack, Ivory, 6-Position, 6-Conductor, Usdoc, Category 3 Rj11, 5547-3EV
Magnifying glass
Hover image to zoom
$3.96 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory

Description

–
Modular Data Jack, Ivory, 6-position, 6-conductor, USDOC, Category 3 RJ11, Jack, 0° to 40°C

Eaton's family of modular jacks and adapters provide connection points for a variety of voice, video, data, and audio formats and are designed with quality, ease of installation and compatibility in mind.

All jacks are 110 style and feature IDC termination for simple and fast installation
Data jacks have 8 positions and 8 conductors for high-speed LAN applications
Category 6 jacks are rated for 650MHz, Category 5E jacks are rated for 160MHz
Video connectors require no soldering
DC termination for simple and fast installation
Color coding wiring labels for both T568A/B and USOC helps easy selection of products
Category 3 jacks have 6 positions and 6 conductors for voice and/or data applications

Specs

–
Color:

Ivory

Product Type:

Modular Jacks And Adapters

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy