Apply to be a TradeMaster!
Main product image of Modular Jacks & Adapters, Blank Insert, Residential Data & Connectivity, Snap-In, Ivory, 5550-5EV
Magnifying glass
Hover image to zoom

Modular Jacks & Adapters, Blank Insert, Residential Data & Connectivity, Snap-In, Ivory, 5550-5EV

Brand:
Eaton
SKU:
5550-5EV
Rating:
(0)
Q&A:
(0)
Modular Jacks & Adapters, Blank Insert, Residential Data & Connectivity, Snap-In, Ivory, 5550-5EV
Magnifying glass
Hover image to zoom
$0.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory
Product Highlight: Mount
Snap-In, Flush

Description

–
Eaton Modular jacks and adapters, Blank insert, Commercial, residential data and connectivity, Flush, snap-in, Ivory, Modular insert, Blank modular insert, Thermoplastic, 0° to 40°C

Eaton's family of modular jacks and adapters provide connection points for a variety of voice, video, data, and audio formats and are designed with quality, ease of installation and compatibility in mind.

All jacks are 110 style and feature IDC termination for simple and fast installation
Category 3 jacks have 6 positions and 6 conductors for voice and/or data applications
DC termination for simple and fast installation
Color coding wiring labels for both T568A/B and USOC helps easy selection of products
Data jacks have 8 positions and 8 conductors for high-speed LAN applications
Category 6 jacks are rated for 650MHz, Category 5E jacks are rated for 160MHz
Video connectors require no soldering

Specs

–
Product Type:

Modular Jacks And Adapters

Material:

Thermoplastic

Application:

Residential Data and Connectivity

Commercial

Mount:

Snap-In

Flush

Color:

Ivory

Type:

Blank Modular Insert

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy