Apply to be a TradeMaster!
Main product image of Arrow Hart Ultra Grip Straight Blade Plug, #18-12 Awg 15A, 250V, 6-15P, 2-Pole 3-Wire, 5666
Magnifying glass
Hover image to zoom

Arrow Hart Ultra Grip Straight Blade Plug, #18-12 Awg 15A, 250V, 6-15P, 2-Pole 3-Wire, 5666

Brand:
Eaton
SKU:
5666
Rating:
(0)
Q&A:
(0)
Arrow Hart Ultra Grip Straight Blade Plug, #18-12 Awg 15A, 250V, 6-15P, 2-Pole 3-Wire, 5666
Magnifying glass
Hover image to zoom
$18.59 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
250v
Product Highlight: Color
Black, White
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Material
Nylon

Description

–
Eaton Arrow Hart ultra grip straight blade plug, #18-12 AWG, 15A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.

Ergonomic grip style
Tri-combo hardware
Double-dovetail cord grips for superior alignment and retention
Removable inserts for optimal cord retention over a full range of cord diameters
Amperage/voltage and catalog number clearly marked on device

Specs

–
NEMA Rating:

6-15P

Wiring:

Back Wire

Amperage:

15

Product Type:

Straight Blade Plug

Voltage:

250v

Type:

2-Pole

Grounding

Plug

3-Wire

Color:

Black

White

Grade:

Industrial

Extra Heavy-Duty

AWG:

18-12

Poles:

2

Material:

Nylon

Application:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy