Apply to be a TradeMaster!
Main product image of Arrow Hart Extra Heavy-Duty Auto Grip Plug, #12-4 Awg 30A, 250V, Gray, 6-30P, 2-Pole 3-Wire, 5701N
Magnifying glass
Hover image to zoom

Arrow Hart Extra Heavy-Duty Auto Grip Plug, #12-4 Awg 30A, 250V, Gray, 6-30P, 2-Pole 3-Wire, 5701N

Brand:
Eaton
SKU:
5701N
Rating:
(0)
Q&A:
(0)
Arrow Hart Extra Heavy-Duty Auto Grip Plug, #12-4 Awg 30A, 250V, Gray, 6-30P, 2-Pole 3-Wire, 5701N
Magnifying glass
Hover image to zoom
$124.66 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Gray
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
250v

Description

–
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire
Receptacles will accept copper or aluminum wire
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures
Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp
Universal model plugs include blades for both 30A and 50A configurations of the same voltage

Specs

–
Type:

Grounding

2-Pole

3-Wire

Plug

Application:

Industrial

Material:

Nylon

Poles:

2

NEMA Rating:

6-30P

AWG:

12-4

Color:

Gray

Grade:

Extra Heavy-Duty

Industrial

Amperage:

30

Product Type:

Extra Heavy-Duty Auto Grip Plug

Voltage:

250v

Wiring:

Back Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy