Apply to be a TradeMaster!
Main product image of Receptacle, #12 -4Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, 2-Pole 3-Wire, 5709N
Magnifying glass
Hover image to zoom

Receptacle, #12 -4Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, 2-Pole 3-Wire, 5709N

Brand:
Eaton
SKU:
5709N
Rating:
(0)
Q&A:
(0)
Receptacle, #12 -4Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, 2-Pole 3-Wire, 5709N
Magnifying glass
Hover image to zoom
$43.43 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Mount
Flush
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Color
Black
Product Highlight: Amperage
50 Amps

Description

–
Eaton power device receptacle, #12 - 4AWG, 50A, Flush, 250V, Back, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power

Heavy duty designAnd construction make Eaton'sArrow Hart power devices ideal forAny highAmperage industrial or commercial power connectivityApplication.

Surface mount receptacles feature patented lay-in terminals thatAccept up to #4AWG wire
Receptacles willAccept copper orAluminum wire
Surface mount receptacleAllow wiring from back to bottomAnd feature concentric back knockouts plusAnAdjustable cord clamp
Flush mount receptacles featureA heavy guage galvanized steel mounting strap for corrosion resistanceAnd fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30AAnd 50A configurations of the same voltage

Specs

–
NEMA Rating:

6-50R

Poles:

2

AWG:

12-4

Type:

3-Wire

Grounding

2-Pole

Voltage:

250v

Wiring:

Back

Mount:

Flush

Product Type:

Power Device Receptacle

Material:

Glass Filled Nylon

Color:

Black

Amperage:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy