Apply to be a TradeMaster!
Main product image of Arrow Hart Straight Blade Flanged Outlet, #14 Awg 20A, 125V, 5-20R, 2-Pole 3-Wire, Clamp, 5779C
Magnifying glass
Hover image to zoom

Arrow Hart Straight Blade Flanged Outlet, #14 Awg 20A, 125V, 5-20R, 2-Pole 3-Wire, Clamp, 5779C

Brand:
Eaton
SKU:
5779C
Rating:
(0)
Q&A:
(0)
Arrow Hart Straight Blade Flanged Outlet, #14 Awg 20A, 125V, 5-20R, 2-Pole 3-Wire, Clamp, 5779C
Magnifying glass
Hover image to zoom
$40.34 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon
Product Highlight: Color
Black, White
Product Highlight: Grade
Heavy-Duty, Industrial
Product Highlight: Amperage
20 Amps

Description

–
Eaton Arrow Hart straight blade flanged outlet , #14 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20R, Two-pole, three-wire, grounding, Clamp, Nylon, Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.

Safety grip plugs and connectors feature a rugged nylon body for impact and chemical resistance
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
Poles:

2

Voltage:

125v

Wiring:

Back Wire

Application:

Industrial

Type:

2-Pole

Grounding

3-Wire

Flanged Outlet

Material:

Nylon

Color:

Black

White

AWG:

14

NEMA Rating:

5-20R

Grade:

Heavy-Duty

Industrial

Amperage:

20

Product Type:

Straight Blade Flanged Outlet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy