Apply to be a TradeMaster!
Main product image of Arrow Hart Watertight Straight Blade Duplex Receptacle, #18-10 Awg 15A, Panel 125V, Black, 60W47DPLXBK
Magnifying glass
Hover image to zoom

Arrow Hart Watertight Straight Blade Duplex Receptacle, #18-10 Awg 15A, Panel 125V, Black, 60W47DPLXBK

Brand:
Eaton
SKU:
60W47DPLXBK
Rating:
(0)
Q&A:
(0)
Arrow Hart Watertight Straight Blade Duplex Receptacle, #18-10 Awg 15A, Panel 125V, Black, 60W47DPLXBK
Magnifying glass
Hover image to zoom
$179.15 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Watertight
Product Highlight: Color
Black
Product Highlight: Voltage
125v
Product Highlight: Mount
Panel
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Amperage
15 Amps

Description

–
Eaton Arrow Hart watertight straight blade duplex receptacle, #1810 AWG, 15A, Industrial, Panel, 125V, Back wire, Black, Nickelplated brass, IP66, Glass filled Nylon, 515R, Duplex, Screw, Glassfilled nylon, Core pack

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants - anywhere that moisture, dirt or corrosive elements may be a factor.

Ideal for unique applications exposed to repeated high pressure hosedown and chemicals
Watertight

Specs

–
Grade:

Watertight

Poles:

2

AWG:

18-10

Product Type:

Straight Blade Duplex Receptacle

Application:

Industrial

Color:

Black

Voltage:

125v

Type:

Receptacle

Duplex

Wiring:

Back Wire

Mount:

Panel

Material:

Glass Filled Nylon

Amperage:

15

NEMA Rating:

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy