Apply to be a TradeMaster!
Main product image of Arrow Hart Watertight Straight Blade Duplex Receptacle, #18-10 Awg 15A, Panel, 250V, Black, 60W49DPLXBK
Magnifying glass
Hover image to zoom

Arrow Hart Watertight Straight Blade Duplex Receptacle, #18-10 Awg 15A, Panel, 250V, Black, 60W49DPLXBK

Brand:
Eaton
SKU:
60W49DPLXBK
Rating:
(0)
Q&A:
(0)
Arrow Hart Watertight Straight Blade Duplex Receptacle, #18-10 Awg 15A, Panel, 250V, Black, 60W49DPLXBK
Magnifying glass
Hover image to zoom
$179.15 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Grade
Watertight
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Mount
Panel
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Black

Description

–
Eaton Arrow Hart watertight straight blade duplex receptacle, #1810 AWG, 15A, Industrial, Panel, 250V, Back wire, Black, Nickelplated brass, IP66, Glass filled Nylon, 615R, Duplex, Screw, Glassfilled nylon, Core pack

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants - anywhere that moisture, dirt or corrosive elements may be a factor.

Ideal for unique applications exposed to repeated high pressure hosedown and chemicals
Watertight

Specs

–
Voltage:

250v

Type:

Duplex

Receptacle

Grade:

Watertight

Material:

Glass Filled Nylon

Product Type:

Straight Blade Duplex Receptacle

Poles:

2

AWG:

18-10

Application:

Industrial

Mount:

Panel

Wiring:

Back Wire

Amperage:

15

Color:

Black

NEMA Rating:

6-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy