Apply to be a TradeMaster!
Main product image of Heavy-Duty Industrial Duplex Receptacle, #14-10 Awg 15A 125V Face, Pvc Base, Bulk, 6252W-BU
Magnifying glass
Hover image to zoom

Heavy-Duty Industrial Duplex Receptacle, #14-10 Awg 15A 125V Face, Pvc Base, Bulk, 6252W-BU

Brand:
Eaton
SKU:
6252W-BU
Rating:
(0)
Q&A:
(0)
Heavy-Duty Industrial Duplex Receptacle, #14-10 Awg 15A 125V Face, Pvc Base, Bulk, 6252W-BU
Magnifying glass
Hover image to zoom
$7.57 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial, Heavy-Duty
Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Mount
Flush
Product Highlight: Material
Nylon

Description

–
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, White, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Patented built-in wire looper for pre-looping
Screw terminal guards provide fast, easy protective covering from conductive surfaces
Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant
Convenient built-in wire strippers
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation

Specs

–
Grade:

Industrial

Heavy-Duty

Color:

White

Voltage:

125v

Amperage:

15

Application:

Commercial

Poles:

2

Mount:

Flush

Type:

Receptacle

Duplex

AWG:

14-10

NEMA Rating:

5-15R

Wiring:

Back And Side

Product Type:

Decorator Duplex Receptacle

Material:

Nylon

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy