The Day Savers – A National Tradesmen Day Contest
Main product image of Arrow Hart Extra Heavy-Duty Industrial Duplex Receptacle, #14-10 Awg 15A 125V, Red, Duplex, 6262RD
Magnifying glass
Hover image to zoom

Arrow Hart Extra Heavy-Duty Industrial Duplex Receptacle, #14-10 Awg 15A 125V, Red, Duplex, 6262RD

Brand:
Eaton
SKU:
6262RD
Rating:
(0)
Q&A:
(0)
Arrow Hart Extra Heavy-Duty Industrial Duplex Receptacle, #14-10 Awg 15A 125V, Red, Duplex, 6262RD
Magnifying glass
Hover image to zoom
$8.50 each
Backorder
Backorder
Get it Mon, Sep 28 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Glass Filled Nylon
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Mount
Flush
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Color
Red

Description

Eaton Arrow Hart extra heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Red, Brass, Glass filled Nylon, 5-15R, Duplex, Screw, Glass-filled nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant
Patented built-in wire looper for pre-looping
Convenient built-in wire strippers
Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
Screw terminal guards provide fast, easy protective covering from conductive surfaces
Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation

Specs

AWG:

14-10

Material:

Glass Filled Nylon

Application:

Industrial

Grade:

Extra Heavy-Duty

Industrial

Type:

Duplex

Receptacle

Mount:

Flush

NEMA Rating:

5-15R

Amperage:

15

Product Type:

Decorator Duplex Receptacle

Wiring:

Back And Side

Voltage:

125v

Color:

Red

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy