Apply to be a TradeMaster!
Main product image of Corrosion Resistant Locking Receptacle, #12-6Awg 50A, Marine 125V, Black, 2-Pole 3-Wire, 63CR70
Magnifying glass
Hover image to zoom

Corrosion Resistant Locking Receptacle, #12-6Awg 50A, Marine 125V, Black, 2-Pole 3-Wire, 63CR70

Brand:
Eaton
SKU:
63CR70
Rating:
(0)
Q&A:
(0)
Corrosion Resistant Locking Receptacle, #12-6Awg 50A, Marine 125V, Black, 2-Pole 3-Wire, 63CR70
Magnifying glass
Hover image to zoom
$134.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
125v
Product Highlight: Grade
Marine

Description

–
Eaton corrosion resistant locking receptacle, #12-6AWG, 50A, Marine, 125V, Back wiring, Black, Brass, Single, ImpactAnd chemical resistant, Non-NEMA, Two-pole, Three-wire, grounding, Nickel plated steel

Corrosion Resistant locking devicesAnd NEMA straight blades

Nickel plated blades, contactsAnd terminals for superior corrosion resistance
Ideal choice for industrialApplications
NEMA configuration prominently displayed on exterior providing simplified identification
Rugged nylon construction for harsh environments

Specs

–
Amperage:

50

Color:

Black

Material:

Stainless Steel

AWG:

12-6

Voltage:

125v

Wiring:

Back

Application:

Marine

Poles:

2

Type:

Locking

Grade:

Marine

Product Type:

Corrosion Resistant Locking Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy