Apply to be a TradeMaster!
Main product image of Arrow Hart Watertight Locking Receptacle, #14-10 Awg 15A, 125V, Black, L5-15, 2-Pole 3-Wire, 65W47BK
Magnifying glass
Hover image to zoom

Arrow Hart Watertight Locking Receptacle, #14-10 Awg 15A, 125V, Black, L5-15, 2-Pole 3-Wire, 65W47BK

Brand:
Eaton
SKU:
65W47BK
Rating:
(0)
Q&A:
(0)
Arrow Hart Watertight Locking Receptacle, #14-10 Awg 15A, 125V, Black, L5-15, 2-Pole 3-Wire, 65W47BK
Magnifying glass
Hover image to zoom
$119.06 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Voltage
125v

Description

–
Eaton Arrow Hart watertight locking receptacle, #14-10 AWG, 15A, Industrial, 125V, Back and side wiring, Black, Single, Watertight, L5-15, Two-pole, Three-wire, grounding, Thermoplastic, glass-filled nylon

Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.

Santoprene elastomeric exteriors with innovative triple sealing system provides watertight performance that is resistant to chemicals and severe washdown environments
Nickel plated blades, contacts and terminal screws provide corrosion resistance
Receptacles have glass-filled nylon exterior shells and spring-loaded covers that provide impact resistance in harsh environments and a NEMA 4X watertight rating when covers are closed or when mated with a watertight plug
Plugs and connectors have glass reinforced polypropylene interiors that provide strength and durability, and when mated they have a NEMA 4X and IP67 watertight rating

Specs

–
AWG:

14-10

Product Type:

Locking Receptacle

NEMA Rating:

L5-15

Color:

Black

Type:

Locking

Grade:

Extra Heavy-Duty

Industrial

Poles:

2

Application:

Industrial

Amperage:

15

Wiring:

Back

Material:

Glass Filled Nylon

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy