The Day Savers – A National Tradesmen Day Contest
Main product image of Arrow Hart Auto Grip Connector, #12-4 Awg 30A, 250V, 6-30R, 2-Pole 3-Wire, 0.43-1.31", 6700N
Magnifying glass
Hover image to zoom

Arrow Hart Auto Grip Connector, #12-4 Awg 30A, 250V, 6-30R, 2-Pole 3-Wire, 0.43-1.31", 6700N

Brand:
Eaton
SKU:
6700N
Rating:
(0)
Q&A:
(0)
Arrow Hart Auto Grip Connector, #12-4 Awg 30A, 250V, 6-30R, 2-Pole 3-Wire, 0.43-1.31", 6700N
Magnifying glass
Hover image to zoom
$163.21 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Color
Black, Gray
Product Highlight: Voltage
250v
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps

Description

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-30R, Two-pole, three-wire, grounding, Screw, 0.43-1.31", Nylon, Core pack

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire
Receptacles will accept copper or aluminum wire
Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp
Universal model plugs include blades for both 30A and 50A configurations of the same voltage
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures

Specs

Grade:

Industrial

Extra Heavy-Duty

Type:

Connector

2-Pole

Grounding

3-Wire

Color:

Black

Gray

Voltage:

250v

Material:

Nylon

Wiring:

Back Wire

AWG:

12-4

Application:

Industrial

Product Type:

Extra Heavy-Duty Auto Grip Connector

Amperage:

30

Poles:

2

NEMA Rating:

6-30R

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy