Apply to be a TradeMaster!
Main product image of 2-Gang 2.15" Dia. Arrow Hart Surface Mount Receptacle, Steel - Silver
Magnifying glass
Hover image to zoom

2-Gang 2.15" Dia. Arrow Hart Surface Mount Receptacle, Steel - Silver

Brand:
Eaton
SKU:
68-BOX
Rating:
(0)
Q&A:
(0)
2-Gang 2.15" Dia. Arrow Hart Surface Mount Receptacle, Steel - Silver
Magnifying glass
Hover image to zoom
$8.17 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Silver

Description

–
Eaton arrow hart wallplate, Two gang, 2.15" diameter outlet receptacles, Surface mount, Silver, Steel

Specs

–
Number of Gangs:

2

Color:

Silver

Type:

Single Receptacle Cover

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy