The Day Savers – A National Tradesmen Day Contest
Main product image of Standard Grade Switch, Switch, 10A, Wall, 125/250V, Side Wire, Toggle, Ivory, 1-Pole, 735V-BOX
Magnifying glass
Hover image to zoom

Standard Grade Switch, Switch, 10A, Wall, 125/250V, Side Wire, Toggle, Ivory, 1-Pole, 735V-BOX

Brand:
Eaton
SKU:
735V-BOX
Rating:
(0)
Q&A:
(0)
Standard Grade Switch, Switch, 10A, Wall, 125/250V, Side Wire, Toggle, Ivory, 1-Pole, 735V-BOX
Magnifying glass
Hover image to zoom
$8.61 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polycarbonate
Product Highlight: Voltage
125/250v
Product Highlight: Mount
Wall
Product Highlight: Color
Ivory

Description

Eaton standard grade switch, Switch, 10A, Wall, 125/250V, Side wire, Toggle, Ivory, Polycarbonate, Single-pole

Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.

Cam action mechanism inside for quiet switch action
Ultrasonic welded thermoplastic top and bottom housing eliminate call-backs due to job-site breakage
Longer, wider strap provides 40% more contact area to wallboard, virtually eliminating floating installations
Built-in wire looper to speed termination of both #14 and #12 AWG wire
Built-in patented wire stripper provides handy backup for misplaced tools

Specs

Material:

Polycarbonate

Product Type:

Switch

Voltage:

125/250v

Mount:

Wall

Wiring:

Side Wire

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy