Apply to be a TradeMaster!
Main product image of Severe Duty Locking Plug, #18-10 Awg, 20A, 120/208V, Yellow, Black, 4-Pole, 4-Wire, 7411PY
Magnifying glass
Hover image to zoom

Severe Duty Locking Plug, #18-10 Awg, 20A, 120/208V, Yellow, Black, 4-Pole, 4-Wire, 7411PY

Brand:
Eaton
SKU:
7411PY
Rating:
(0)
Q&A:
(0)
Severe Duty Locking Plug, #18-10 Awg, 20A, 120/208V, Yellow, Black, 4-Pole, 4-Wire, 7411PY
Magnifying glass
Hover image to zoom
$79.09 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Yellow, Black
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
120/208V

Description

–
Eaton severe duty locking plug, #18-10 AWG, 20A, Industrial, 120/208V, Back wiring, Yellow, black, Non-NEMA, Four-pole, Four-wire, Santoprene thermoplastic elastomeric

Severe Duty locking and NEMA straight blade devices

Severe Duty

Specs

–
Grade:

Extra Heavy-Duty

Industrial

Amperage:

20

Color:

Yellow

Black

Product Type:

Locking Plug

Wiring:

Back

AWG:

18-10

Application:

Industrial

Material:

Thermoplastic

Voltage:

120/208V

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy