Apply to be a TradeMaster!
Main product image of Decorator 3-Way Rocker Switch w/ Auto-Grounding - White (15A, 120/277V)
Magnifying glass
Hover image to zoom

Decorator 3-Way Rocker Switch w/ Auto-Grounding - White (15A, 120/277V)

Brand:
Eaton
SKU:
7503-9W
Rating:
(0)
Q&A:
(0)
Decorator 3-Way Rocker Switch w/ Auto-Grounding - White (15A, 120/277V)
Magnifying glass
Hover image to zoom
$5.20 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120/277V, 120v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Description

–
Eaton standard grade decorator switch, Auto-grounding, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic

Specs

–
Voltage:

277v

120/277V

120v

Amperage:

15

Color:

White

Type:

3-Way

Poles:

3

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy