Apply to be a TradeMaster!
Main product image of Decorator Switch, 15A, 120/277V, Back Push Wiring, Oil Rubbed Bronze, 3-Way 752810, 7503RB-BOX
Magnifying glass
Hover image to zoom

Decorator Switch, 15A, 120/277V, Back Push Wiring, Oil Rubbed Bronze, 3-Way 752810, 7503RB-BOX

Brand:
Eaton
SKU:
7503RB-BOX
Rating:
(0)
Q&A:
(0)
Decorator Switch, 15A, 120/277V, Back Push Wiring, Oil Rubbed Bronze, 3-Way 752810, 7503RB-BOX
Magnifying glass
Hover image to zoom
$10.60 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
120/277V
Product Highlight: Color
Oil Rubbed Bronze
Product Highlight: Mount
Flush
Product Highlight: Amperage
15 Amps

Description

–
Eaton decorator switch, 15A, 120/277V, Back push wiring, Oil rubbed bronze, 3-way 752810

Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.

Cam action mechanism inside for quiet switch action
Ultrasonic welded thermoplastic top and bottom housing eliminate call-backs due to job-site breakage
Built-in patented wire stripper provides handy backup for misplaced tools
Built-in wire looper to speed termination of both #14 and #12 AWG wire
Longer, wider strap provides 40% more contact area to wallboard, virtually eliminating floating installations

Specs

–
Material:

Thermoplastic

Product Type:

Decorator Switch

Voltage:

120/277V

Wiring:

Back And Push

AWG:

14-12

Color:

Oil Rubbed Bronze

Type:

3-Way

Mount:

Flush

Phase:

1

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy