Apply to be a TradeMaster!
Main product image of Commercial Grade Decorator Switch, 3Way, 15A, 120/277V, Sg, 7503SG-K-L
Magnifying glass
Hover image to zoom

Commercial Grade Decorator Switch, 3Way, 15A, 120/277V, Sg, 7503SG-K-L

Brand:
Eaton
SKU:
7503SG-K-L
Rating:
(0)
Q&A:
(0)
Commercial Grade Decorator Switch, 3Way, 15A, 120/277V, Sg, 7503SG-K-L
Magnifying glass
Hover image to zoom
$10.60 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Amperage
15 Amps

Description

–
Eaton commercial grade decorator switch, 3Way, 15A, 120/277V, SG

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Built-in wire stripper to speed up installation
Oversized termination screws for simplified wire installation
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire
Welded construction provides superior assembly security under heavy use

Specs

–
Product Type:

Commercial Grade Decorator Switch

Phase:

1

Voltage:

120/277V

Amperage:

15

AWG:

14-10

Type:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy