Apply to be a TradeMaster!
Main product image of Standard Grade Switch, #14-12 Awg 15A, 120/277V, Ivory, Motor Control, Fan, 3-Way 627682, 7503V
Magnifying glass
Hover image to zoom

Standard Grade Switch, #14-12 Awg 15A, 120/277V, Ivory, Motor Control, Fan, 3-Way 627682, 7503V

Brand:
Eaton
SKU:
7503V
Rating:
(0)
Q&A:
(0)
Standard Grade Switch, #14-12 Awg 15A, 120/277V, Ivory, Motor Control, Fan, 3-Way 627682, 7503V
Magnifying glass
Hover image to zoom
$3.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120/277V
Product Highlight: Material
Thermoplastic
Product Highlight: Mount
Flush

Description

–
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627682

Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.

Cam action mechanism inside for quiet switch action
Ultrasonic welded thermoplastic top and bottom housing eliminate call-backs due to job-site breakage
Built-in wire looper to speed termination of both #14 and #12 AWG wire
Built-in patented wire stripper provides handy backup for misplaced tools
Longer, wider strap provides 40% more contact area to wallboard, virtually eliminating floating installations

Specs

–
Color:

Ivory

Amperage:

15

Voltage:

120/277V

Phase:

1

AWG:

14-12

Material:

Thermoplastic

Type:

3-Way

Wiring:

Back And Push

Mount:

Flush

Product Type:

Standard Grade Decorator Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy