Apply to be a TradeMaster!
Main product image of Safety Grip Locking Plug, #14-8 Awg, 15A, 125V, Black, Safety Grip, L1-15, 2-Pole, 2-Wire, 7546
Magnifying glass
Hover image to zoom

Safety Grip Locking Plug, #14-8 Awg, 15A, 125V, Black, Safety Grip, L1-15, 2-Pole, 2-Wire, 7546

Brand:
Eaton
SKU:
7546
Rating:
(0)
Q&A:
(0)
Safety Grip Locking Plug, #14-8 Awg, 15A, 125V, Black, Safety Grip, L1-15, 2-Pole, 2-Wire, 7546
Magnifying glass
Hover image to zoom
$28.06 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Voltage
125v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps

Description

–
Eaton safety grip locking plug, #14-8 AWG, 15A, Industrial, 125V, Back wiring, Black, Safety grip, L1-15, Two-pole, Two-wire, Phenolic, 0.31 To 0.47 In

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Industrial flanged inlets and outlets feature back wire terminal clamps for easy, secure wiring and mounting holes that are interchangeable with other devices
Safety grip devices feature a rugged nylon body to resist impact
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
Grade:

Industrial

Extra Heavy-Duty

Product Type:

Locking Plug

Voltage:

125v

NEMA Rating:

L1-15

AWG:

14-8

Material:

Thermoplastic

Poles:

2

Wiring:

Back

Application:

Industrial

Color:

Black

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy