Apply to be a TradeMaster!
Main product image of Commercial Switch, Lighted In Off Pos, #14-10 Awg 20A, 120/277V Light Almond, Motor Control, Fan, 7634LA-BOX
Magnifying glass
Hover image to zoom

Commercial Switch, Lighted In Off Pos, #14-10 Awg 20A, 120/277V Light Almond, Motor Control, Fan, 7634LA-BOX

Brand:
Eaton
SKU:
7634LA-BOX
Rating:
(0)
Q&A:
(0)
Commercial Switch, Lighted In Off Pos, #14-10 Awg 20A, 120/277V Light Almond, Motor Control, Fan, 7634LA-BOX
Magnifying glass
Hover image to zoom
$23.46 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Light Almond
Product Highlight: Voltage
120/277V
Product Highlight: Mount
Flush

Description

–
Eaton commercial grade decorator switch, Lighted in off pos, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Light almond, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Four-way, Thermoplastic 652547

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire
Welded construction provides superior assembly security under heavy use
Oversized termination screws for simplified wire installation
Built-in wire stripper to speed up installation

Specs

–
Material:

Thermoplastic

Amperage:

20

Color:

Light Almond

Voltage:

120/277V

Type:

4-Way

AWG:

14-10

Phase:

1

Wiring:

Back And Side

Mount:

Flush

Product Type:

Commercial Grade Decorator Switch

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy