Apply to be a TradeMaster!
Main product image of Full Led Nightlight, Dimmable, #14-12 Awg, 15A, Flush Mount, 120V, Back & Side Wiring, White, 7737W-BOX
Magnifying glass
Hover image to zoom

Full Led Nightlight, Dimmable, #14-12 Awg, 15A, Flush Mount, 120V, Back & Side Wiring, White, 7737W-BOX

Brand:
Eaton
SKU:
7737W-BOX
Rating:
(0)
Q&A:
(0)
Full Led Nightlight, Dimmable, #14-12 Awg, 15A, Flush Mount, 120V, Back & Side Wiring, White, 7737W-BOX
Magnifying glass
Hover image to zoom
$18.76 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Gray
Product Highlight: Mount
Flush
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
1 Year Warranty

Description

–
Eaton full LED nightlight, Dimmable, #14-12 AWG, 15A, Flush mount, 120V, Back and side wiring, White, Decorator, Thermoplastic

Eaton's nightlight receptacles combine a convenient LED nightlight with a variety of receptacles, allowing dimly lit interiors such as hallways or stairs to have their own customizable way-finding system. An integrated sensor automatically turns the nightlight on when it becomes dark and automatically turns it back off once the room has enough light. Additionally, our nightlight receptacles are dimmable, allowing you to set the perfect level of desired light for your needs.

Provide added safety by improving way-finding in the dark
Dimmable by simply pressing and holding the lens to lower or raise the light level
Rated for over 50,000 hours of lamp life
Controlled by a photo sensor that automatically turns the light ON in the dark and OFF in the light
Tamper resistant shutters are code compliant and prevent the insertion of foreign objects
Nightlight GFCIs provide code compliance for areas requiring GFCI protection and automatically perform self-tests

Specs

–
Wiring:

Back And Side

Color:

White

Gray

Product Type:

Full Led Nightlight

Mount:

Flush

Material:

Thermoplastic

AWG:

14-12

Voltage:

120v

Amperage:

15

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy