Shop Resideo Sale
Main product image of Led Nightlight w/ Switch, Auto-Grnd/Led Nightlight, #14-#12 Awg 15A, 120V, Rocker, Light Almond, 7738LA-BOX
Magnifying glass
Hover image to zoom

Led Nightlight w/ Switch, Auto-Grnd/Led Nightlight, #14-#12 Awg 15A, 120V, Rocker, Light Almond, 7738LA-BOX

Brand:
Eaton
SKU:
7738LA-BOX
Rating:
(0)
Q&A:
(0)
Led Nightlight w/ Switch, Auto-Grnd/Led Nightlight, #14-#12 Awg 15A, 120V, Rocker, Light Almond, 7738LA-BOX
Magnifying glass
Hover image to zoom
$28.17 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Flush
Product Highlight: Color
Light Almond
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps

Description

–
Eaton LED nightlight with switch, auto-grnd/LED nightlight, Decorator, #14 - #12 AWG, 15A, Residential, 120V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, lt almd, -20-60?C, 1-pole, Photo, dplx, thermoplas, PVC, 1W

Eaton's nightlight receptacles combine a convenient LED nightlight with a variety of receptacles, allowing dimly lit interiors such as hallways or stairs to have their own customizable way-finding system. An integrated sensor automatically turns the nightlight on when it becomes dark and automatically turns it back off once the room has enough light. Additionally, our nightlight receptacles are dimmable, allowing you to set the perfect level of desired light for your needs.

Provide added safety by improving way-finding in the dark
Dimmable by simply pressing and holding the lens to lower or raise the light level
Rated for over 50,000 hours of lamp life
Controlled by a photo sensor that automatically turns the light ON in the dark and OFF in the light
Tamper resistant shutters are code compliant and prevent the insertion of foreign objects
Nightlight GFCIs provide code compliance for areas requiring GFCI protection and automatically perform self-tests

Specs

–
Application:

Residential

Voltage:

120v

Mount:

Flush

Color:

Light Almond

Material:

Thermoplastic

Wiring:

Back And Side

AWG:

14-12

Amperage:

15

Product Type:

Led Nightlight With Switch

Type:

Single-Pole

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy