Apply to be a TradeMaster!
Main product image of Locking Connector, #10-6Awg, 50A, 600 Vac, 250Vdc, Black, Red, 3-Pole, 4-Wire, 0.44 To 1.06 In, 7764EX
Magnifying glass
Hover image to zoom

Locking Connector, #10-6Awg, 50A, 600 Vac, 250Vdc, Black, Red, 3-Pole, 4-Wire, 0.44 To 1.06 In, 7764EX

Brand:
Eaton
SKU:
7764EX
Rating:
(0)
Q&A:
(0)
Locking Connector, #10-6Awg, 50A, 600 Vac, 250Vdc, Black, Red, 3-Pole, 4-Wire, 0.44 To 1.06 In, 7764EX
Magnifying glass
Hover image to zoom
$116.12 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Red, Black
Product Highlight: Material
Nylon
Product Highlight: Grade
Extra Heavy-Duty
Product Highlight: Voltage
600vac, 250vdc

Description

–
Eaton locking connector, #10-6AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 To 1.06 In

Eaton'sArrow Hart 50A locking devices unique pro grip designAllows for quickAnd easy terminationAndAssembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary powerApplications.

High-impact-resistant nylon housing can endure the roughestAbuse while providing superior heat performance
The cold rolled plated steel plug shroudsAdd strengthAnd resist corrosion
50A receptacles feature rugged glass-filled nylon construction that stands up to the toughest environments
Receptacles feature one-piece contacts for reliability
Performance feature pro grip 3-stepAssembly is the fastest in the industry
Arrow Hart 50A flanged inlets have rugged metal shells consisting of corrosion-resistant plated steel

Specs

–
Amperage:

50

Wiring:

Back

Color:

Red

Black

Material:

Nylon

Grade:

Extra Heavy-Duty

Product Type:

Locking Connector

Voltage:

600vac, 250vdc

Application:

Industrial

AWG:

10-6

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy