Apply to be a TradeMaster!
Main product image of Residential Grade Surface Duplex Receptacle, 15A, 2P, 3W, NEMA  5-15R - Ivory (125V)
Magnifying glass
Hover image to zoom

Residential Grade Surface Duplex Receptacle, 15A, 2P, 3W, NEMA 5-15R - Ivory (125V)

Brand:
Eaton
SKU:
78V-BOX
Rating:
(1)
Q&A:
(0)
Residential Grade Surface Duplex Receptacle, 15A, 2P, 3W, NEMA  5-15R - Ivory (125V)
Magnifying glass
Hover image to zoom
$4.14 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Grade
Residential
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v

Description

–
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Residential, Surface, 125V, Back and side, Ivory, Brass, Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic

Specs

–
Color:

Ivory

Grade:

Residential

Type:

Duplex Receptacle

Amperage:

15

Poles:

2

NEMA Rating:

5-15R

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

EXCELLENT RECEPTACLE!!!

very nice construction and appearance 5 STARS!!!
dog
FL
7 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy