Apply to be a TradeMaster!
Main product image of Arrow HartAngled Plug, #12-4Awg 50A, Range & Dryer, 125/250V, Gray, 10-50P, 3-Pole, 3-Wire, 7952AN
Magnifying glass
Hover image to zoom

Arrow HartAngled Plug, #12-4Awg 50A, Range & Dryer, 125/250V, Gray, 10-50P, 3-Pole, 3-Wire, 7952AN

Brand:
Eaton
SKU:
7952AN
Rating:
(0)
Q&A:
(0)
Arrow HartAngled Plug, #12-4Awg 50A, Range & Dryer, 125/250V, Gray, 10-50P, 3-Pole, 3-Wire, 7952AN
Magnifying glass
Hover image to zoom
$148.71 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Gray
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
125/250v

Description

–
EatonArrow Hart extra heavy-dutyAngled plug , #12-4AWG, 50A, Industrial, rangeAnd dryer, 125/250V, Back wire, Gray, Brass, Thermoplastic, 10-50P, Three-pole, three-wire, non grounding, Screw, Thermoplastic, Core pack

Heavy duty designAnd construction make Eaton'sArrow Hart power devices ideal forAny highAmperage industrial or commercial power connectivityApplication.

Surface mount receptacles feature patented lay-in terminals thatAccept up to #4AWG wire
Receptacles willAccept copper orAluminum wire
Surface mount receptacleAllow wiring from back to bottomAnd feature concentric back knockouts plusAnAdjustable cord clamp
Flush mount receptacles featureA heavy guage galvanized steel mounting strap for corrosion resistanceAnd fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30AAnd 50A configurations of the same voltage

Specs

–
NEMA Rating:

10-50P

AWG:

12-4

Product Type:

Extra Heavy-DutyAngled Plug

Grade:

Industrial

Extra Heavy-Duty

Application:

Range and Dryer

Industrial

Type:

3-Pole

NonGrounding

Plug

3-Wire

Amperage:

50

Color:

Gray

Material:

Thermoplastic

Voltage:

125/250v

Poles:

3

Wiring:

Back Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy