Apply to be a TradeMaster!
Main product image of Arrow Hart Heavy-Duty Duplex Receptacle, #14-10 Awg 15A, Healthcare, 125V, Red, Pvc, 8200RD
Magnifying glass
Hover image to zoom

Arrow Hart Heavy-Duty Duplex Receptacle, #14-10 Awg 15A, Healthcare, 125V, Red, Pvc, 8200RD

Brand:
Eaton
SKU:
8200RD
Rating:
(0)
Q&A:
(0)
Arrow Hart Heavy-Duty Duplex Receptacle, #14-10 Awg 15A, Healthcare, 125V, Red, Pvc, 8200RD
Magnifying glass
Hover image to zoom
$23.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Color
Red
Product Highlight: Amperage
15 Amps
Product Highlight: Mount
Flush
Product Highlight: Grade
Hospital, Heavy-Duty
Product Highlight: Voltage
125v

Description

–
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 15A, Healthcare, Flush, 125V, Back and side, Red, Brass, Glass-filled nylon, PVC, 5-15R, Duplex, Screw, Glass-filled nylon, PVC

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation
Convenient built-in wire strippers
Screw terminal guards provide fast, easy protective covering from conductive surfaces
Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
Patented built-in wire looper for pre-looping

Specs

–
Wiring:

Back And Side

Material:

Glass Filled Nylon

AWG:

14-10

Poles:

2

Type:

Receptacle

Duplex

Color:

Red

Amperage:

15

Mount:

Flush

Application:

Healthcare

Product Type:

Duplex Receptacle

Grade:

Hospital

Heavy-Duty

NEMA Rating:

5-15R

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy