Apply to be a TradeMaster!
Main product image of Commercial Grade Duplex Receptacle, #14-10 Awg 15A, 125V, SideWire, Ivory, Duplex, Screw, 827V-BOX
Magnifying glass
Hover image to zoom

Commercial Grade Duplex Receptacle, #14-10 Awg 15A, 125V, SideWire, Ivory, Duplex, Screw, 827V-BOX

Brand:
Eaton
SKU:
827V-BOX
Rating:
(0)
Q&A:
(0)
Commercial Grade Duplex Receptacle, #14-10 Awg 15A, 125V, SideWire, Ivory, Duplex, Screw, 827V-BOX
Magnifying glass
Hover image to zoom
$7.80 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Mount
Flush
Product Highlight: Material
Nylon

Description

–
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Nylon, 5-15R, Duplex, Screw, Nylon, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Patented built-in wire looper for pre-looping
Convenient built-in wire strippers
Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation
Screw terminal guards provide fast, easy protective covering from conductive surfaces
Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant

Specs

–
Product Type:

Duplex Receptacle

AWG:

14-10

Wiring:

Side Wire

Grade:

Commercial

Type:

Receptacle

Duplex

Amperage:

15

Voltage:

125v

Poles:

2

Color:

Ivory

Mount:

Flush

NEMA Rating:

5-15R

Application:

Commercial

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy