Apply to be a TradeMaster!
Main product image of Arrow Hart Angled Plug, #12-10 Awg 30A 125V, Black, Tt-30P, 2-Pole 3-Wire, 0.64", 83-BOX
Magnifying glass
Hover image to zoom

Arrow Hart Angled Plug, #12-10 Awg 30A 125V, Black, Tt-30P, 2-Pole 3-Wire, 0.64", 83-BOX

Brand:
Eaton
SKU:
83-BOX
Rating:
(0)
Q&A:
(0)
Arrow Hart Angled Plug, #12-10 Awg 30A 125V, Black, Tt-30P, 2-Pole 3-Wire, 0.64", 83-BOX
Magnifying glass
Hover image to zoom
$26.76 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Voltage
125v
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Amperage
30 Amps

Description

–
Eaton Arrow Hart extra heavy-duty angled plug , #12-10 AWG, 30A, Commercial, 125V, Back wire, Black, Brass, Urea, TT-30P, Two-pole, three-wire, grounding, Screw, 0.64", Thermoplastic, ED Box

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire
Receptacles will accept copper or aluminum wire
Universal model plugs include blades for both 30A and 50A configurations of the same voltage
Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures

Specs

–
Color:

Black

Voltage:

125v

AWG:

12-10

Wiring:

Back Wire

Type:

Grounding

2-Pole

3-Wire

Plug

Material:

Thermoplastic

Product Type:

Extra Heavy-Duty Angled Plug

NEMA Rating:

TT-30P

Grade:

Extra Heavy-Duty

Industrial

Poles:

2

Amperage:

30

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy