Apply to be a TradeMaster!
Main product image of Arrow Hart Safety Grip Straight Blade Plug, #18-12 Awg 20A 125V, Clear, 5-20P, 2-Pole, 8366
Magnifying glass
Hover image to zoom

Arrow Hart Safety Grip Straight Blade Plug, #18-12 Awg 20A 125V, Clear, 5-20P, 2-Pole, 8366

Brand:
Eaton
SKU:
8366
Rating:
(0)
Q&A:
(0)
Arrow Hart Safety Grip Straight Blade Plug, #18-12 Awg 20A 125V, Clear, 5-20P, 2-Pole, 8366
Magnifying glass
Hover image to zoom
$28.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty, Hospital
Product Highlight: Color
Clear
Product Highlight: Mount
Flush
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Material
Polycarbonate

Description

–
Eaton Arrow Hart safety grip hospital grade straight blade plug,#18-12 AWG,20A,Industrial,Flush,125V,Back and side,Clear,Brass,Polycarbonate with thermoplastic housing,5-20P,Two-pole,three-wire,grounding,Screw,0.25-0.69" Dia,Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.

Safety grip plugs and connectors feature a rugged nylon body for impact and chemical resistance
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
NEMA Rating:

5-20P

Type:

2-Pole

Plug

Grounding

3-Wire

Grade:

Extra Heavy-Duty

Hospital

Color:

Clear

Mount:

Flush

Poles:

2

Wiring:

Back And Side

Amperage:

20

Voltage:

125v

AWG:

18-12

Material:

Polycarbonate

Application:

Industrial

Product Type:

Straight Blade Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy