Apply to be a TradeMaster!
Main product image of Arrow Hart Angled Plug, #12-4 Awg 30A, Range & Dryer, 250V, Gray, 15-30P, 3-Pole, 4-Wire, 8432AN
Magnifying glass
Hover image to zoom

Arrow Hart Angled Plug, #12-4 Awg 30A, Range & Dryer, 250V, Gray, 15-30P, 3-Pole, 4-Wire, 8432AN

Brand:
Eaton
SKU:
8432AN
Rating:
(0)
Q&A:
(0)
Arrow Hart Angled Plug, #12-4 Awg 30A, Range & Dryer, 250V, Gray, 15-30P, 3-Pole, 4-Wire, 8432AN
Magnifying glass
Hover image to zoom
$130.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Color
Gray
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Nylon
Product Highlight: Voltage
250v

Description

–
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 30A, Industrial, range and dryer, 250V, Back wire, Gray, Brass, Nylon, 15-30P, Three-pole, four-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire
Receptacles will accept copper or aluminum wire
Universal model plugs include blades for both 30A and 50A configurations of the same voltage
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures
Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp

Specs

–
Application:

Industrial

Range and Dryer

Type:

4-Wire

Plug

Grounding

3-Pole

Grade:

Industrial

Extra Heavy-Duty

Wiring:

Back Wire

Product Type:

Extra Heavy-Duty Angled Plug

Color:

Gray

Poles:

3

Amperage:

30

AWG:

12-4

Material:

Nylon

Voltage:

250v

NEMA Rating:

15-30P

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy