Apply to be a TradeMaster!
Main product image of Receptacle, #14 To 10Awg 50A, Panel, 250V, Black, Nema 15-50R, 3-Pole, 4-Wire, 3-Phase, Power, 8450P
Magnifying glass
Hover image to zoom

Receptacle, #14 To 10Awg 50A, Panel, 250V, Black, Nema 15-50R, 3-Pole, 4-Wire, 3-Phase, Power, 8450P

Brand:
Eaton
SKU:
8450P
Rating:
(0)
Q&A:
(0)
Receptacle, #14 To 10Awg 50A, Panel, 250V, Black, Nema 15-50R, 3-Pole, 4-Wire, 3-Phase, Power, 8450P
Magnifying glass
Hover image to zoom
$120.09 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Voltage
250v
Product Highlight: Mount
Panel
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black

Description

–
Eaton power device receptacle, #14 to 10AWG, 50A, Panel, 250V, BackAnd side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power

Heavy duty designAnd construction make Eaton'sArrow Hart power devices ideal forAny highAmperage industrial or commercial power connectivityApplication.

Surface mount receptacles feature patented lay-in terminals thatAccept up to #4AWG wire
Receptacles willAccept copper orAluminum wire
Flush mount receptacles featureA heavy guage galvanized steel mounting strap for corrosion resistanceAnd fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30AAnd 50A configurations of the same voltage
Surface mount receptacleAllow wiring from back to bottomAnd feature concentric back knockouts plusAnAdjustable cord clamp

Specs

–
Material:

Glass Filled Nylon

Product Type:

Power Device Receptacle

Voltage:

250v

NEMA Rating:

15-50R

Type:

3-Pole

Grounding

4-Wire

Mount:

Panel

Phase:

3

Poles:

3

AWG:

14-10

Amperage:

50

Wiring:

Back And Side

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy