Apply to be a TradeMaster!
Main product image of Receptacle, #14 To 10 Awg 60A, 250V, Black, Nema 15-60R, 3-Pole, 4-Wire, Screw, 3-Phase, Power, 8460N
Magnifying glass
Hover image to zoom

Receptacle, #14 To 10 Awg 60A, 250V, Black, Nema 15-60R, 3-Pole, 4-Wire, Screw, 3-Phase, Power, 8460N

Brand:
Eaton
SKU:
8460N
Rating:
(0)
Q&A:
(0)
Receptacle, #14 To 10 Awg 60A, 250V, Black, Nema 15-60R, 3-Pole, 4-Wire, Screw, 3-Phase, Power, 8460N
Magnifying glass
Hover image to zoom
$152.06 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Color
Black
Product Highlight: Voltage
250v
Product Highlight: Mount
Flush

Description

–
Eaton power device receptacle, #14 to 10 AWG, 60A, Flush, 250V, Back and side, Black, NEMA 15-60R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire
Receptacles will accept copper or aluminum wire
Universal model plugs include blades for both 30A and 50A configurations of the same voltage
Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures

Specs

–
NEMA Rating:

15-60R

Amperage:

60

Type:

Grounding

3-Pole

4-Wire

AWG:

14-10

Material:

Glass Filled Nylon

Poles:

3

Color:

Black

Phase:

3

Voltage:

250v

Mount:

Flush

Product Type:

Power Device Receptacle

Wiring:

Back And Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy