Apply to be a TradeMaster!
Main product image of Commercial Switch, Switch, 3A, Surface, 120V, Feed-Through, Cord, Ivory, Cord, Polycarbonate, 933V-BOX
Magnifying glass
Hover image to zoom

Commercial Switch, Switch, 3A, Surface, 120V, Feed-Through, Cord, Ivory, Cord, Polycarbonate, 933V-BOX

Brand:
Eaton
SKU:
933V-BOX
Rating:
(0)
Q&A:
(0)
Commercial Switch, Switch, 3A, Surface, 120V, Feed-Through, Cord, Ivory, Cord, Polycarbonate, 933V-BOX
Magnifying glass
Hover image to zoom
$10.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Polycarbonate
Product Highlight: Amperage
3 Amps
Product Highlight: Color
Ivory
Product Highlight: Mount
Surface

Description

–
Eaton commercial switch, Switch, 3A, Surface, 120V, Feed-through, Cord, Ivory, Cord, Polycarbonate

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Oversized termination screws for simplified wire installation
Built-in wire stripper to speed up installation
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire
Welded construction provides superior assembly security under heavy use

Specs

–
Voltage:

120v

Product Type:

Switch

Material:

Polycarbonate

Amperage:

3

Color:

Ivory

Wiring:

Feed-Through

Mount:

Surface

Type:

Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy