Apply to be a TradeMaster!
Main product image of Arrow Hart Auto Grip Plug, #12-4 Awg 60A, Range & Dryer, 125/250V, Gray, 14-60P, 3-Pole, 4-Wire, 9462N
Magnifying glass
Hover image to zoom

Arrow Hart Auto Grip Plug, #12-4 Awg 60A, Range & Dryer, 125/250V, Gray, 14-60P, 3-Pole, 4-Wire, 9462N

Brand:
Eaton
SKU:
9462N
Rating:
(0)
Q&A:
(0)
Arrow Hart Auto Grip Plug, #12-4 Awg 60A, Range & Dryer, 125/250V, Gray, 14-60P, 3-Pole, 4-Wire, 9462N
Magnifying glass
Hover image to zoom
$167.77 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Material
Nylon
Product Highlight: Color
Gray
Product Highlight: Voltage
125/250v

Description

–
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 60A, Industrial, range and dryer, 125/250V, Back wire, Gray, Brass, Nylon, Thermoplastic, 14-60P, Three-pole, four-wire, grounding, Screw, Nylon, Thermoplastic, Core pack

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire
Receptacles will accept copper or aluminum wire
Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30A and 50A configurations of the same voltage

Specs

–
Type:

Grounding

3-Pole

4-Wire

Plug

Wiring:

Back Wire

NEMA Rating:

14-60P

Application:

Industrial

Range and Dryer

Poles:

3

Amperage:

60

AWG:

12-4

Product Type:

Extra Heavy-Duty Auto Grip Plug

Grade:

Extra Heavy-Duty

Industrial

Material:

Nylon

Color:

Gray

Voltage:

125/250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy