Apply to be a TradeMaster!
Main product image of Rhinobox Gfci, Power Cord, 50A, 4 Ft, Nylon, Nema 14-30P, 125/250 Vac, Pro Grip, A304WCSF
Magnifying glass
Hover image to zoom

Rhinobox Gfci, Power Cord, 50A, 4 Ft, Nylon, Nema 14-30P, 125/250 Vac, Pro Grip, A304WCSF

Brand:
Eaton
SKU:
A304WCSF
Rating:
(0)
Q&A:
(0)
Rhinobox Gfci, Power Cord, 50A, 4 Ft, Nylon, Nema 14-30P, 125/250 Vac, Pro Grip, A304WCSF
Magnifying glass
Hover image to zoom
$462.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
125/250v
Product Highlight: Material
Nylon

Description

–
Eaton Rhinobox GFCI, Power Cord, 50A, 4 ft, Nylon, NEMA 1430P, 125/250 Vac, Pro grip,

Eaton's Arrow Hart heavyduty RhinoBox temporary power distribution centers provide "plug and power" capability, multiple configuration options, and automatic GFCI reset for reliable temporary power.

Safely centralize and distribute temporary power on the job site
NEMA Type 3R rainproof enclosures
Flipup circuit breaker cover prevents accidental tripping
Unique patented "stackable" design allows multiple RhinoBox units to lock together for safe transport and storage
Weatherproof receptacle covers protect from damage and weather

Specs

–
NEMA Rating:

14-30P

Amperage:

50

Voltage:

125/250v

Material:

Nylon

Product Type:

GFCI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy