Apply to be a TradeMaster!
Arrow Hart Industrial Grade Toggle Switch, 15A, 120/277 V, Three-Way, Two-Pole, Ivory, AH1203FV

Arrow Hart Industrial Grade Toggle Switch, 15A, 120/277 V, Three-Way, Two-Pole, Ivory, AH1203FV

Brand:
Eaton
SKU:
AH1203FV
Rating:
(0)
Q&A:
(0)
Arrow Hart Industrial Grade Toggle Switch, 15A, 120/277 V, Three-Way, Two-Pole, Ivory, AH1203FV
$24.73 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps

Description

–
EatonArrow Hart industrial grade toggle switch, 15A, 120/277 V, Three-way, Two-pole, Ivory

Eaton'sArrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performanceAnd ease of installation.Available in toggle, lighted, pilot light, CorbinAnd locking versions.

Automatic grounding eliminates need for bonding jumper in metal enclosures
Color-coded faces identifyAmperage: Blue = 15A, Red = 20A, Green = 30A
One-piece brass contactArmAnd large silverAlloy contactAssures low-resistance switching
Patent-pending spring cup toggle design for consistent positiveActivation

Specs

–
Wiring:

Back And Side

Voltage:

120/277V

Poles:

2

AWG:

14-10

Material:

Polycarbonate

Application:

Industrial

Type:

4-Way

Color:

Ivory

Product Type:

Industrial Grade Toggle Switch

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy