Apply to be a TradeMaster!
Arrow Hart Industrial Grade Toggle Switch, 20 A, 120/277 V, Three-Way, Two-Pole, Red, AH1223FRD

Arrow Hart Industrial Grade Toggle Switch, 20 A, 120/277 V, Three-Way, Two-Pole, Red, AH1223FRD

Brand:
Eaton
SKU:
AH1223FRD
Rating:
(0)
Q&A:
(0)
Arrow Hart Industrial Grade Toggle Switch, 20 A, 120/277 V, Three-Way, Two-Pole, Red, AH1223FRD
$26.47 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Amperage
20 Amps
Product Highlight: Mount
Flush
Product Highlight: Voltage
120/277V
Product Highlight: Color
Red

Description

–
Eaton Arrow Hart industrial grade toggle switch, 20 A, 120/277 V, Three-way, Two-pole, Red

Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.

Automatic grounding eliminates need for bonding jumper in metal enclosures
Color-coded faces identify amperage: Blue = 15A, Red = 20A, Green = 30A
Patent-pending spring cup toggle design for consistent positive activation
One-piece brass contact arm and large silver alloy contact assures low-resistance switching

Specs

–
Product Type:

Industrial Grade Toggle Switch

Material:

Polycarbonate

Amperage:

20

Mount:

Flush

Application:

Industrial

Voltage:

120/277V

Type:

3-Way

Color:

Red

Phase:

2

AWG:

14-10

Wiring:

Back And Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy