Apply to be a TradeMaster!
Main product image of Receptacle 50A 125/250V 3P4W W/O Mounting Screws, Black, AH1258BK-NSC
Magnifying glass
Hover image to zoom

Receptacle 50A 125/250V 3P4W W/O Mounting Screws, Black, AH1258BK-NSC

Brand:
Eaton
SKU:
AH1258BK-NSC
Rating:
(0)
Q&A:
(0)
Receptacle 50A 125/250V 3P4W W/O Mounting Screws, Black, AH1258BK-NSC
Magnifying glass
Hover image to zoom
$13.09 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Mount
Flush
Product Highlight: Color
Black
Product Highlight: Voltage
125/250v

Description

–
Recp 50A 125/250V 3P4W W/O Mnt Screws BK

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30A and 50A configurations of the same voltage
Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire
Receptacles will accept copper or aluminum wire

Specs

–
Type:

3-Pole

Grounding

4-Wire

Poles:

3

Amperage:

50

Mount:

Flush

NEMA Rating:

14-50R

Color:

Black

Wiring:

Back

Product Type:

Power Device Receptacle

Voltage:

125/250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy