The Day Savers – A National Tradesmen Day Contest
Main product image of Power Device Receptacle Sgl Flush 50A 125/250 V 3P4W Str Wh, AH1258W-F
Magnifying glass
Hover image to zoom

Power Device Receptacle Sgl Flush 50A 125/250 V 3P4W Str Wh, AH1258W-F

Brand:
Eaton
SKU:
AH1258W-F
Rating:
(0)
Q&A:
(0)
Power Device Receptacle Sgl Flush 50A 125/250 V 3P4W Str Wh, AH1258W-F
Magnifying glass
Hover image to zoom
$8.75 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
125/250v
Product Highlight: Color
White
Product Highlight: Mount
Flush

Description

Eaton power device receptacle Sgl Flush 50A 125/250 V 3P4W Str WH

Heavy duty designAnd construction make Eaton'sArrow Hart power devices ideal forAny highAmperage industrial or commercial power connectivityApplication.

Surface mount receptacles feature patented lay-in terminals thatAccept up to #4AWG wire
Receptacles willAccept copper orAluminum wire
Flush mount receptacles featureA heavy guage galvanized steel mounting strap for corrosion resistanceAnd fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30AAnd 50A configurations of the same voltage
Surface mount receptacleAllow wiring from back to bottomAnd feature concentric back knockouts plusAnAdjustable cord clamp

Specs

Amperage:

50

Voltage:

125/250v

NEMA Rating:

14-50R

Type:

3-Pole

Grounding

4-Wire

Color:

White

Mount:

Flush

Wiring:

Back

Product Type:

Power Device Receptacle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy