The Day Savers – A National Tradesmen Day Contest
Main product image of Key, Used With 1895L And 1995L Locking Switches, AH2000
Magnifying glass
Hover image to zoom

Key, Used With 1895L And 1995L Locking Switches, AH2000

Brand:
Eaton
SKU:
AH2000
Rating:
(0)
Q&A:
(0)
Key, Used With 1895L And 1995L Locking Switches, AH2000
Magnifying glass
Hover image to zoom
$4.16 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Eaton key, Used with 1895L and 1995L locking switches

Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.

Automatic grounding eliminates need for bonding jumper in metal enclosures
Color-coded faces identify amperage: Blue = 15A, Red = 20A, Green = 30A
One-piece brass contact arm and large silver alloy contact assures low-resistance switching
Patent-pending spring cup toggle design for consistent positive activation

Specs

Product Type:

Key