Apply to be a TradeMaster!
Main product image of Arrow Hart Pin & Sleeve Connector, #12-#10Awg 16A, 110-130V, Ip69K, 2-Pole 3-Wire, Female, AH316C4W
Magnifying glass
Hover image to zoom

Arrow Hart Pin & Sleeve Connector, #12-#10Awg 16A, 110-130V, Ip69K, 2-Pole 3-Wire, Female, AH316C4W

Brand:
Eaton
SKU:
AH316C4W
Rating:
(0)
Q&A:
(0)
Arrow Hart Pin & Sleeve Connector, #12-#10Awg 16A, 110-130V, Ip69K, 2-Pole 3-Wire, Female, AH316C4W
Magnifying glass
Hover image to zoom
$91.12 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
Nylon
Product Highlight: Grade
Extra Heavy-Duty
Product Highlight: Voltage
110-130v
Product Highlight: Connection Type
Female Connection
Product Highlight: Amperage
16 Amps

Description

–
EatonArrow Hart pinAnd sleeve connector, IP69K Rated, #12 - #10AWG, 16A, Extra Heavy-Duty, 110-130V, Back wire, Yellow, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.333-0.775In (0.85-1.97Cm), Female, Nylon

Eaton'sArrow Hart full line of pinAnd sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance,And watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.

Watertight sealing provides IP69K protection so you can feel confident in even the most severe washdown environments
Nickel plated pins offer long life corrosion protection
PinAnd sleeve devices meet or exceed the rigorous IEC 309-1And 309-2 watertight requirementsAndAre intermateable withAll other non-hazardous IEC 309 devices
Threaded NPT cable entry provides efficient means ofAttaching flexible conduit or wire mesh grips

Specs

–
Color:

Yellow

Poles:

2

Material:

Nylon

Application:

Industrial

Wastewater Treatment

Food and Beverage

Wiring:

Back Wire

Product Type:

PinAnd Sleeve Connector

Grade:

Extra Heavy-Duty

Voltage:

110-130v

AWG:

12-10

Connection Type:

Female

Amperage:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy