Apply to be a TradeMaster!
Main product image of Power Receptacle Ah32W-F, AH32BK-F
Magnifying glass
Hover image to zoom

Power Receptacle Ah32W-F, AH32BK-F

Brand:
Eaton
SKU:
AH32BK-F
Rating:
(0)
Q&A:
(0)
Power Receptacle Ah32W-F, AH32BK-F
Magnifying glass
Hover image to zoom
$8.03 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
125/250v
Product Highlight: Color
Black

Description

–
Eaton power receptacle AH32W-F

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30A and 50A configurations of the same voltage
Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire
Receptacles will accept copper or aluminum wire

Specs

–
Mount:

Flush

Wiring:

Back

Amperage:

50

Poles:

3

Type:

3-Wire

NonGrounding

3-Pole

Product Type:

Power Device Receptacle

Voltage:

125/250v

Color:

Black

NEMA Rating:

10-50R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy