Apply to be a TradeMaster!
Main product image of Locking Flanged Inlet, #14-8 Awg, 30A, 125/250V, Back Wiring, 3-Pole, 3-Wire, Non-Grounding, AH3337N
Magnifying glass
Hover image to zoom

Locking Flanged Inlet, #14-8 Awg, 30A, 125/250V, Back Wiring, 3-Pole, 3-Wire, Non-Grounding, AH3337N

Brand:
Eaton
SKU:
AH3337N
Rating:
(0)
Q&A:
(0)
Locking Flanged Inlet, #14-8 Awg, 30A, 125/250V, Back Wiring, 3-Pole, 3-Wire, Non-Grounding, AH3337N
Magnifying glass
Hover image to zoom
$89.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Color
White, Black
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Nylon
Product Highlight: Voltage
125/250v

Description

–
Eaton locking flanged inlet, #14-8 AWG, 30A, Industrial, 125/250V, Back wiring, Black, white, Standard, Non-NEMA, Three-pole, Three-wire, non-grounding, Nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Industrial flanged inlets and outlets feature back wire terminal clamps for easy, secure wiring and mounting holes that are interchangeable with other devices
Safety grip devices feature a rugged nylon body to resist impact
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
Grade:

Extra Heavy-Duty

Industrial

Color:

White

Black

Amperage:

30

Product Type:

Locking Flanged Inlet

Material:

Nylon

AWG:

14-8

Voltage:

125/250v

Wiring:

Back

Poles:

3

Application:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy