The Day Savers – A National Tradesmen Day Contest
Main product image of Arrow Hart Pin & Sleeve Inlet, #8-#2 Awg #10-#2 Awg (Ground), #12-#16 Awg 60A 125V, 2-Pole, Male, AH360B4W
Magnifying glass
Hover image to zoom

Arrow Hart Pin & Sleeve Inlet, #8-#2 Awg #10-#2 Awg (Ground), #12-#16 Awg 60A 125V, 2-Pole, Male, AH360B4W

Brand:
Eaton
SKU:
AH360B4W
Rating:
(0)
Q&A:
(0)
Arrow Hart Pin & Sleeve Inlet, #8-#2 Awg #10-#2 Awg (Ground), #12-#16 Awg 60A 125V, 2-Pole, Male, AH360B4W
Magnifying glass
Hover image to zoom
$374.61 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Male Connection
Product Highlight: Grade
Extra Heavy-Duty
Product Highlight: Amperage
60 Amps
Product Highlight: Color
Yellow
Product Highlight: Material
Nylon
Product Highlight: Voltage
125v

Description

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125V, Back wire, Yellow, Nickel plated brass, IP67, Nylon,2-pole, 3-wire, grounding, AHBB60 Back box style, Male

Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.

Watertight sealing provides IP69K protection so you can feel confident in even the most severe washdown environments
Pin and sleeve devices meet or exceed the rigorous IEC 309-1 and 309-2 watertight requirements and are intermateable with all other non-hazardous IEC 309 devices
Threaded NPT cable entry provides efficient means of attaching flexible conduit or wire mesh grips
Nickel plated pins offer long life corrosion protection

Specs

AWG:

8-2

12-16 (Pilot)

10-2 (Ground)

Connection Type:

Male

Wiring:

Back Wire

Application:

Food and Beverage

Wastewater Treatment

Industrial

Product Type:

Pin And Sleeve Inlet

Grade:

Extra Heavy-Duty

Amperage:

60

Color:

Yellow

Poles:

2

Material:

Nylon

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy