Apply to be a TradeMaster!
Main product image of Arrow Hart Pin & Sleeve Receptacle, #12-#10 Awg 20A, 480V, Red, 3-Pole, 4-Wire, Female, 5 Hp, AH420R7W
Magnifying glass
Hover image to zoom

Arrow Hart Pin & Sleeve Receptacle, #12-#10 Awg 20A, 480V, Red, 3-Pole, 4-Wire, Female, 5 Hp, AH420R7W

Brand:
Eaton
SKU:
AH420R7W
Rating:
(0)
Q&A:
(0)
Arrow Hart Pin & Sleeve Receptacle, #12-#10 Awg 20A, 480V, Red, 3-Pole, 4-Wire, Female, 5 Hp, AH420R7W
Magnifying glass
Hover image to zoom
$125.38 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Nylon
Product Highlight: Connection Type
Female Connection
Product Highlight: Color
Red
Product Highlight: Voltage
480V
Product Highlight: Horse Power
5 HP

Description

–
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #12 - #10 AWG, 20A, 3Ø 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, 5 HP, Nylon, Three-phase

Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.

Watertight sealing provides IP69K protection so you can feel confident in even the most severe washdown environments
Nickel plated pins offer long life corrosion protection
Pin and sleeve devices meet or exceed the rigorous IEC 309-1 and 309-2 watertight requirements and are intermateable with all other non-hazardous IEC 309 devices
Threaded NPT cable entry provides efficient means of attaching flexible conduit or wire mesh grips

Specs

–
Amperage:

20

Application:

Wastewater Treatment

Industrial

Food and Beverage

Poles:

3

Phase:

3

Material:

Nylon

Connection Type:

Female

Color:

Red

Voltage:

480V

AWG:

12-10

Horse Power:

5

Product Type:

Pin And Sleeve Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy