Apply to be a TradeMaster!
Main product image of Arrow Hart Pin & Sleeve Plug, #8-#2 Awg #10-#2 Awg (Ground) #12-#16 60A 125/250V, Orange, Male, AH460P12W
Magnifying glass
Hover image to zoom

Arrow Hart Pin & Sleeve Plug, #8-#2 Awg #10-#2 Awg (Ground) #12-#16 60A 125/250V, Orange, Male, AH460P12W

Brand:
Eaton
SKU:
AH460P12W
Rating:
(0)
Q&A:
(0)
Arrow Hart Pin & Sleeve Plug, #8-#2 Awg #10-#2 Awg (Ground) #12-#16 60A 125/250V, Orange, Male, AH460P12W
Magnifying glass
Hover image to zoom
$379.14 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Voltage
125/250v
Product Highlight: Amperage
60 Amps
Product Highlight: Material
Nylon
Product Highlight: Connection Type
Male Connection

Description

–
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8-#2 AWG, #10-#2 AWG (Ground), #12-#16 AWG (Pilot), 60A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.66-1.5In (1.68-3.81Cm), Male

Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.

Watertight sealing provides IP69K protection so you can feel confident in even the most severe washdown environments
Pin and sleeve devices meet or exceed the rigorous IEC 309-1 and 309-2 watertight requirements and are intermateable with all other non-hazardous IEC 309 devices
Nickel plated pins offer long life corrosion protection
Threaded NPT cable entry provides efficient means of attaching flexible conduit or wire mesh grips

Specs

–
AWG:

12-16 (Pilot)

8-2

10-2 (Ground)

Color:

Orange

Poles:

3

Voltage:

125/250v

Product Type:

Pin And Sleeve Plug

Amperage:

60

Application:

Food and Beverage

Wastewater Treatment

Industrial

Material:

Nylon

Connection Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy