Apply to be a TradeMaster!
Main product image of Arrow Hart Pin & Sleeve Receptacle, #12-#10 Awg 20A, Y 347/600V, Black, Female, 7 1/2 Hp, 3Ph, AH520R5W
Magnifying glass
Hover image to zoom

Arrow Hart Pin & Sleeve Receptacle, #12-#10 Awg 20A, Y 347/600V, Black, Female, 7 1/2 Hp, 3Ph, AH520R5W

Brand:
Eaton
SKU:
AH520R5W
Rating:
(0)
Q&A:
(0)
Arrow Hart Pin & Sleeve Receptacle, #12-#10 Awg 20A, Y 347/600V, Black, Female, 7 1/2 Hp, 3Ph, AH520R5W
Magnifying glass
Hover image to zoom
$140.82 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Voltage
347/600V
Product Highlight: Connection Type
Female Connection
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
7.5 HP
Product Highlight: Material
Nylon

Description

–
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #12 - #10 AWG, 20A, 3ØY 347/600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, 7 1/2 HP, Nylon, Three-phase

Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.

Watertight sealing provides IP69K protection so you can feel confident in even the most severe washdown environments
Nickel plated pins offer long life corrosion protection
Pin and sleeve devices meet or exceed the rigorous IEC 309-1 and 309-2 watertight requirements and are intermateable with all other non-hazardous IEC 309 devices
Threaded NPT cable entry provides efficient means of attaching flexible conduit or wire mesh grips

Specs

–
Application:

Food and Beverage

Industrial

Wastewater Treatment

AWG:

12-10

Color:

Black

Voltage:

347/600V

Connection Type:

Female

Amperage:

20

Poles:

4

Phase:

3

Horse Power:

7.5

Material:

Nylon

Product Type:

Pin And Sleeve Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy