Apply to be a TradeMaster!
Main product image of Arrow Hart Corrosion Resistant Straight Blade Duplex Receptacle, #14-10 Awg 15A 125V, Gray, AH5262CRGY
Magnifying glass
Hover image to zoom

Arrow Hart Corrosion Resistant Straight Blade Duplex Receptacle, #14-10 Awg 15A 125V, Gray, AH5262CRGY

Brand:
Eaton
SKU:
AH5262CRGY
Rating:
(0)
Q&A:
(0)
Arrow Hart Corrosion Resistant Straight Blade Duplex Receptacle, #14-10 Awg 15A 125V, Gray, AH5262CRGY
Magnifying glass
Hover image to zoom
$24.94 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Color
Gray
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon
Product Highlight: Grade
Industrial, Extra Heavy-Duty

Description

–
Eaton Arrow Hart corrosion resistant straight blade duplex receptacle,#14-10 AWG,15A,Industrial,Flush,125V,Back and side,Gray,Nickel-plated brass,Corrosion resistant,Nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Nylon,Core pack

Corrosion resistant devices engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Solid 1-piece, nickle plated brass grounding system accures ground integrity
Screw terminal guards provide insulation from conductive surfaces (straight blade receptacles only)
High strength glass-filled nylon receptacle base offers superior durability and reliability
Exclusive 5-leaf nickle plated, solid brass blade contacts provide consistent performance and superior plug retention

Specs

–
NEMA Rating:

5-15R

Mount:

Flush

Wiring:

Back And Side

Type:

Receptacle

Duplex

Product Type:

Straight Blade Duplex Receptacle

Color:

Gray

Application:

Industrial

Amperage:

15

AWG:

14-10

Voltage:

125v

Material:

Nylon

Poles:

2

Grade:

Industrial

Extra Heavy-Duty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy